missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ LP Vortex Mixer
Choose to continuously mix or pulse samples with our low profile vortex mixer.
Brand: Thermo Scientific™ 88880018
This item is not returnable.
View return policy
Description
Choose to continuously mix or pulse samples with the Thermo Scientific™ LP Vortex Mixer.
- Low-profile design with small footprint
- Continuous or pulsing functions
- Speed Control: 0 to 3000rpm
- Built-in safety features regarding current overload
Wide variety of optional accessories to accommodate different vessel types
Warranty: 2 years
Services
2 year warranty
Specifications
0.5 kg | |
100/240 V, 50/60 Hz | |
Mixer | |
CE | |
50/60 Hz | |
8.3 x 6.1 x 3.3 in. (210 x 154 x 83 mm) | |
83 mm | |
210 mm | |
154 mm | |
3.1 kg | |
Continuous, Touch |
0 to 3000 rpm | |
100/240 V | |
1.1 lb. | |
Cord set with various plugs | |
Rubber Platform | |
3.3 in. | |
8.3 in. | |
6.1 in. | |
6.8 lb. | |
LP Vortex Mixer | |
2 Years |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.