missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Low Phosphorous Diet, Pellet
Phosphorous low diet, 200 to 400 ppm.
Brand: MP Biomedicals 0290467150
This item is not returnable.
View return policy
Description
- This diet is low in phosphorous
- Contains vegetable oil, sucrose and blood fibrin, along with salt mixture
Specifications
Autoclavable | |
Single-use | |
50 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Pellet | |
Non-sterile | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.