missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lonza™ SYBR™ Green I Nucleic Acid Gel Stain
For the detection of dsDNA and oligonucleotides in agarose and polyacrylamide gels
Brand: Lonza™ 50512
This item is not returnable.
View return policy
Description
- Highly sensitive fluorescent stain
- Exhibits excellent signal-to-noise ratio with no background fluorescence
- Detects as little as 60pg dsDNA or 1–2ng oligos at 300nm transillumination
- Provides maximum performance when gels are poststained
- Ideal for detecting small amounts of DNA in low copy number PCR products, apoptosis studies, and heteroduplex analysis
Product licensed by Cambrex from Molecular Probes, Inc. For research and quality control use only.

Specifications
189°C | |
10,000X | |
SYBR™ Green I | |
Detection of dsDNA and oligonucleotides in agarose and polyacrylamide gels | |
−20°C |
Green | |
DNA Stain | |
Liquid | |
2 x 500 μL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Lonza™ SYBR™ Green I Nucleic Acid Gel Stain > Qty.: 2 x 500μL
Spot an opportunity for improvement?Share a Content Correction