missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lonza™ Latitude™ HT Precast Gels
Ready-to-use gels for high-throughput DNA electrophoresis. Latitude™ HT Precast Gels are precision cast for accurate, reproducible resolution of DNA fragments for 8bp to 10kb with our SeaKem™ or NuSieve™ Agarose.
Brand: Lonza™ 57204
Alert:
Ethidium bromide is a powerful mutagen; gloves should be worn when opening pouches and handling gels and any solutions containing ethidium bromide
Description
- Provide rapid, reproducible DNA resolution of 8 bp to >=10kb
- Manufactured from high-quality molecular biology grade SeaKem™ and NuSieve™ Brand Agarose
- Quality and performance tested
- Fit most large submerged electrophoresis chambers
- Compatible with 8- and 12-tip multichannel pipets and microtiter plate spacing
- Precision cast in accordance with ISO 9001 standards
- Come in 100- and 200-well formats
- Prestained with 0.5μg/mL of ethidium bromide
- Permit runs to be completed in 30 minutes
- Allow up to 200 samples to be run on a single precast gel
†Use of the reusable TruBand Anchor (sold separately) is required to ensure optimal gel performance
Specifications
TAE | |
Precast Gel | |
2 x 50-well | |
1% SeaKem™ LE Plus Agarose, 1X TAE, prestained with 0.5μg/mL of Ethidium Bromide | |
Agarose | |
Yes | |
0.25 in. | |
10 to 12 μL | |
14 cm |
1% | |
400 to ≥10,000 bp | |
Yes | |
High throughput DNA electrophoresis | |
5 Gels | |
18° to 26°C | |
0.65 cm | |
24 cm |