missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lonza™ BioWhittaker™ MEM Eagle with Hanks' BSS
547.00 NOK
Specifications
Content And Storage | 15° to 30°C |
---|---|
Product Type | MEM Eagle/HBSS |
Sterility | Sterile |
Sterilization Method | Sterile-filtered through two consecutive 0.2 μm filters |
Without Additives | No Glutamine |
Product Code | Brand | pH | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | pH | Price | Quantity & Availability | |||||
11665180
|
Lonza™
12-137F |
7.02 to 7.42 | |||||||
Description
MEM Eagle is suitable for a diverse spectrum of mammalian cell types.
Specifications
15° to 30°C | |
Sterile | |
No Glutamine |
MEM Eagle/HBSS | |
Sterile-filtered through two consecutive 0.2 μm filters | |
500 mL |