missing translation for 'onlineSavingsMsg'
Learn More

Lonza™ BioWhittaker™ MEM Eagle with Earle's BSS and L-Glutamine

Suitable for culturing a broad spectrum of mammalian cells. BioWhittaker™ MEM Eagle with Earle's BSS and L-Glutamine Cell culture is manufactured in accordance with cGMP regulations.

Brand:  Lonza™ BE06-174G

 View more versions of this product

Product Code. 11685140

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Developed in 1959 for cultivation of HeLa and L cells
  • Amino acid concentrations conform closely to the protein composition of human cells
  • Higher concentrations of nutrients permit longer periods between feedings
  • EMEM has vitamin concentrations 2-5X greater than BME and higher amino acid concentrations than BME
  • EMEM is suitable for culturing a broad spectrum of mammalian cells
  • Manufactured in accordance with cGMP regulations
  • The formulations used for standard liquid media products are those recommended by the Tissue Culture Association
TRUSTED_SUSTAINABILITY
Specifications

Specifications

2° to 8°C
MEM Eagle/EBSS
Sterile-filtered through two consecutive 0.2 μm filters
No Calcium
450 mL
Liquid
Sterile
Glutamine, Non Essential Amino Acids (NEAA)
6.9 to 7.3
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers