missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lonza™ BioWhittaker™ Medium 199 with Hanks' BSS
290.25 NOK - 643.00 NOK
Specifications
Content And Storage | 2° to 8°C |
---|---|
Product Type | M199/HBSS |
Sterility | Sterile |
Sterilization Method | Sterile-filtered through two consecutive 0.2 μm filters |
Quantity | 500 mL |
Description
- Uses include virology and vaccine production
- Components include purines (adenine, guanine, xanthine, hypoxanthine), pyrimdines (thymine, uracil) and fat soluble compounds
Specifications
2° to 8°C | |
Sterile | |
500 mL |
M199/HBSS | |
Sterile-filtered through two consecutive 0.2 μm filters |