missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lonza™ BioWhittaker™ Medium 199 with Earle's BSS
485.00 NOK - 1100.00 NOK
Specifications
Content And Storage | 2° to 8°C |
---|---|
Product Type | M199/EBSS |
Sterility | Sterile |
Sterilization Method | Sterile-filtered through two consecutive 0.2 μm filters |
pH | 6.9 to 7.3 |
Product Code | Brand | With Additives | Quantity | Product Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | With Additives | Quantity | Product Type | Price | Quantity & Availability | |||
11645170
|
Lonza™
12-117Q |
Glutamine, HEPES | 10000 mL | M199/EBSS | N/A | ||||
11635170
|
Lonza™
BE12-117F |
Glutamine, HEPES | 500 mL | M199/EBSS | N/A | ||||
11665170
|
Lonza™
BE12-119F |
Glutamine, Sodium Bicarbonate | 500 mL | M199/EBSS | N/A | ||||
Description
- Uses include virology and vaccine production
- Components include purines (adenine, guanine, xanthine, hypoxanthine), pyrimdines (thymine, uracil) and fat soluble compounds
Specifications
2° to 8°C | |
Sterile | |
6.9 to 7.3 |
M199/EBSS | |
Sterile-filtered through two consecutive 0.2 μm filters |