missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lonza™ BioWhittaker™ Iscove's Modified Dulbecco's Medium with L-Glutamine
Brand: Lonza™ BE12-722F
This item is not returnable.
View return policy
Description
Specifications
2° to 8°C | |
IMDM | |
Sterile-filtered through two consecutive 0.2 μm filters | |
6.95 to 7.15 |
Liquid | |
Sterile | |
Glutamine, HEPES | |
500 mL |