Learn More
Buerkle™ LaboPlast™ Disposable Scoop



Disposable scoop made of polystyrene is produced and assembled in a cleanroom class 7 and individually packaged for disposable use. The disposable scoop is ideal for powders, granulates, and pastes.
Marke: Buerkle™ 5378-0016
Beschreibung
Scoop, disposable with or without cover
- Polystyrene, white
- Individually packaged
- Production and packaging according to Cleanroom Class 7
- With EU Foodstuffs and FDA approval
Spezifikation
Polystyrene | |
With Cover | |
500 mL | |
Non-sterile | |
FDA | |
10 |
With Cover | |
Polystyrene | |
Single-use | |
White | |
Foodstuffs | |
283 mm |
Videos
-
Buerkle Sample scoops SteriPlast and LaboPlast
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
244985 | Certificate of Compliance | 17/12/2024 | 5378-0016 |
240736 | Certificate of Compliance | 27/02/2024 | 5378-0016 |
224053 | Certificate of Compliance | 14/10/2022 | 5378-0016 |
215407 | Certificate of Compliance | 18/03/2022 | 5378-0016 |
224054 | Declaration of Conformity | 16/11/2022 | 5378-0016 |
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfĂĽllen.