missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Lab Frame Foot

OHAUS™ Lab Frame Foot provides secure support for holding glassware at elevated positions.

318.00 NOK - 621.00 NOK

Specifications

Connector Types Set Screws
Type Lab Frame Foot
For Use With (Equipment) Lab Frame
Diameter (Metric) 58.40 mm
Height (Metric) 32.000 mm
View More Specs

Products 2
Product Code Brand Material Price Quantity & Availability  
Product Code Brand Material Price Quantity & Availability  
15702409
View Documents Promotion Details
OHAUS™
30392356
Stainless Steel
621.00 NOK
Each
Estimated Shipment: 10-01-2025
to see stock.
Add to basket
 
15772309
View Documents Promotion Details
OHAUS™
30392263
Nickel-plated
318.00 NOK
Each
Estimated Shipment: 10-01-2025
to see stock.
Add to basket
 
Description

Description

  • Corrosion-resistant lab-frames, rods and connectors are available in premium stainless steel, offering high chemical resistance and durability. Aluminum offers reliable strength at a lighter weight.
  • Lab lifts offer convenient adjustable lifting platforms with exceptional strength and durability for holding small lab equipment such as glassware, hot plates and water baths at different heights.
  • Simplify lab set up! Thirteen lab-frame kit options are available with four designed to fit in fume hoods. Build your own support system choosing from a wide selection of rods, bases and connectors.
  • Dependable connectors secure rods and clamps to meet your requirements and five unique holders in a variety of sizes and materials accommodate different rods.
Specifications

Specifications

Set Screws
Lab Frame
32.000 mm
0 to 13 mm
Lab Frame Foot
58.40 mm
1.25 in.
Videos
SDS
Documents

Documents

Product Certifications