missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Krystal™ Clear Bottom Microplate, 96-Well

Optimized for fluorescence and luminescence. Fisherbrand™ Krystal™ Clear Bottom Microplate, 96-Well uses ultra-sonic welding to connect a flat, optically clear base to a solid white or black top plate with no leakage, enabling excellent accuracy and reproducibility of photometric readings.

Brand:  Fisherbrand™ 215003

Encompass

 View more versions of this product

Product Code. 11507203

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

A clear bottom microplate with opaque sides (available in black or white) assembled using a proprietary ultra-sonic welding technique in a clean room environment.

  • Opaque walls to prevent well-towell crosstalk
  • Clear plate bottom permits direct microscopic viewing
  • Thickness of bottom 0.75mm
  • For use with top or bottom reading instruments
  • Standard ANSI/SLAS format
  • Well volume of 350μL
  • Constructed from ultra pure grade polystyrene
Specifications

Specifications

ANSI, SLAS
8 x 12
Instruments that read from the bottom, or the top and bottom of the plate
96
Non-treated
Fluorescence and luminescence
Black
127.6 mm
6.3 mm
Standard
Black
Polystyrene
Non-sterile
Round
100
Clear Bottom
85.6 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Krystal™ Clear Bottom Microplate, 96-Well

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.