missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Knob Weight
Knob Weight suitable for use in cleanrooms.
Brand: Sartorius YCW652-02
This item is not returnable.
View return policy
Description
- Individual E2 weights from 1 g to 50 kg
- Individual F1 weights from 1 g to 50 kg
- Individual F2 weights from 1 g to 50 kg
- Individual M2 weights from 1 g to 10 kg
- M Weight Material: Finely-turned brass
- M Weight Packaging: Up to 20 g in plastic case; from 50 g to 2 kg, in a plastic laminated case; from 5 kg to 10 kg, in a wooden case
- E and F Weight Material: Special steel, highly polished, non-magnetizable, highly corrosion-resistant
- E and F Weight Packaging: From 1 g up to 20 g in a plastic case, from 50 g up to 500 g in a wooden case, from 1 kg and up additionally supplied with gloves

Specifications
Calibration Mass | |
11.02 lb. | |
Aluminum, Nickel Silver, Stainless Steel | |
8.0 g/cm3 |
DAkkS Certificate | |
OIML E2 | |
5 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sartorius Knob Weight > Knob Weight; Weight: 5 kg; Classification: OIML E2; Certification: DAkkS Certificate
Spot an opportunity for improvement?Share a Content Correction