missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Knob Weight

Knob Weight suitable for use in cleanrooms.

Brand:  Sartorius YCW423-02

 View more versions of this product

Product Code. 16393146

  • 2080.00 NOK / Each
Estimated Shipment: 03-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Individual E2 weights from 1 g to 50 kg
  • Individual F1 weights from 1 g to 50 kg
  • Individual F2 weights from 1 g to 50 kg
  • Individual M2 weights from 1 g to 10 kg
  • M Weight Material: Finely-turned brass
  • M Weight Packaging: Up to 20 g in plastic case; from 50 g to 2 kg, in a plastic laminated case; from 5 kg to 10 kg, in a wooden case
  • E and F Weight Material: Special steel, highly polished, non-magnetizable, highly corrosion-resistant
  • E and F Weight Packaging: From 1 g up to 20 g in a plastic case, from 50 g up to 500 g in a wooden case, from 1 kg and up additionally supplied with gloves
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Calibration Mass
0.71 oz.
Aluminum, Nickel Silver, Stainless Steel
8.0 g/cm3
DAkkS Certificate
OIML F1
20 g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Sartorius Knob Weight > Knob Weight; Weight: 20 g; Classification: OIML F1; Certification: DAkkS Certificate

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.