missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Ultra-Ware™ Fritted Glass Support Disk

The Kimble™ Ultra-Ware™ Fritted Glass Support Disk is suitable for use with the Kimble™ Ultra-Ware™ 90 mm Microfiltration Assembly.

Brand:  DWK Life Sciences 953772-0090

Product Code. 11838482

  • 6025.00 NOK / Each
Estimated Shipment: 16-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Product Type: Fritted Support Disk
  • Material: Glass
  • Pore Size: 40 to 60 μm
  • For Use with: Kimble Ultra-Ware 90 mm Microfiltration Assembly
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Not Autoclavable
Reusable
Glass
Non-sterile
Fritted Glass Support Disc
Kimble Ultra-Ware 90 mm Microfiltration Assembly
40 to 60 μm
Fritted Support Disk
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers