missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ AmberScrew Thread Sample Vials with Unattached PTFE-Faced/White Rubber Lined Caps
Click to view available options
Volume (Metric):
1.8 mL
2 mL
4 mL
8 mL
Closure Type:
Screw Cap
Screw Cap (Closed-top)
Volume (English):
0.5 dr.
1 dr.
2.16 dr.
Unit Size:
Pack of 200
Description
Unattached, closed top black phenolic closures
- Manufactured from amber 51 expansion borosilicate glass
Specifications
Specifications
| Material (Liner) | PTFE/Rubber |
| Color | Amber |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 1.8 mL |
| Thread Style | Screw |
| Volume (English) | 0.5 dr. |
| Closure Material | Phenolic |
| Closure Type | Screw Cap |
| Height (Metric) | 35 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction