missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ GL 45 Media/Storage Bottles
Click to view available options
Capacity:
17 oz., 500 mL
33.8 oz., 1000 mL
Graduations:
100 to 400mL
100 to 900mL
Height (English):
6.9 in.
8.8 in.
Description
Perfect for mixing, storing or transporting culture media, chemicals or solvents
- Autoclavable Type 1 borosilicate glass
- Permanent white-enamel graduations and marking spots
- Approx. 30mm I.D. GL 45 screw-thread opening
- Linerless blue polypropylene cap autoclavable to 140°C (284°F) and replaceable, drip-free, clear polypropylene pour ring included
Order Info
Cap and ring also sold separately; contact your Fisher Scientific™ Customer Service Representative.
Specifications
Specifications
Capacity | 17 oz., 500 mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 17 oz. |
Color | White |
Diameter (English) | 3.3 in. |
Diameter (English) Inner Neck | 1.18 in. |
Diameter (Metric) Inner Neck | 30 mm |
Includes | Clear drip-free Polypropylene pouring ring |
Material | Borosilicate Glass (Type I) |
Closure Color | Blue |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'