missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Drum Ramp

Fits all styles of Justrite drum cabinets

Brand:  Justrite™ 25932

Product Code. 12993425

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

This item is not returnable. View return policy

Description

Description

Use the cabinet ramp to easily load drums into a cabinet using a cart.

  • Fits over the sill to keep securely in place
  • Surface tread design maximizes traction
  • Material: steel
  • Exterior dimensions (L x W): 24.5 x 28 in. (62.2 x 71.1cm)
  • Load limit: 750 lb. (340kg)
Specifications

Specifications

Drum Ramp
Loading drums with a hand truck (use the cabinet ramp to easily load drums into a cabinet using a cart, ramp fits over the sill to keep securely in place)
Steel
62.2 cm
Surface Tread
Safety Drum Cabinets
25.5 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Justrite™ Drum Ramp > Load limit: 750 lbs; 24-1/2 x 28 in. (62.2 x 71.1cm)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.