missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Iron Diet, Low, Rat, Powder
Diet in powder form. Low in iron. Formulated for rats.
Brand: MP Biomedicals 0296018250
This item is not returnable.
View return policy
Description
- Low iron diet
- Used for research
- Contains 7 to 25 ppm of iron
- Custom made for rats
Specifications
Autoclavable | |
Single-use | |
50 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Powder | |
Non-sterile | |
1 ft. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction