missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ BGH Reverse Primer

Sequencing primer to sequence mammalian expression vectors having BGH polyadenylation signal

Brand:  Invitrogen™ N57502

Product Code. 11685591

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Includes: Primer is supplied as 2μg which equals 358 pMoles.
This item is not returnable. View return policy

Description

Description

  • Sequence of the primer is: 5′d[TAGAAGGCACAGTCGAGG]3′
  • Melting temperature is 54.8°C
  • Lypholized

Sanger Sequencing, Sanger Sequencing Technology and Accessories, Sequencing

Order Info

Shipping Condition: Dry Ice

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Lyophilized
Store primer long term at -20°C
TAGAAGGCACAGTCGAGG (5' to 3')
Dry Ice
Primer
18 -mer
Gel-Purified
2 μg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Invitrogen™ BGH Reverse Primer > 2μg

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.