missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 48-102 Polyurethane-Coated Lightweight Nylon Gloves
Shop All Ansell Products
Click to view available options
Size:
6
7
8
9
10
11
Unit Size:
12 pairs
Description
- Abrasion resistant for an extended wear life
- Thin liner and coating offer dexterity and flexibility
- Extreme tactility where precision is required
Specifications
Specifications
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, REACH Compliant |
| Coating Material | Polyurethane |
| Color | Gray |
| Exterior Finish | No Texture |
| Hand | Specific |
| Latex Free | Yes |
| Material | Nylon |
| Product Type | Light-duty Mechanical Protection Gloves |
| Size | 10 |
| EN388 Standard | 4121A |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction