missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Specifications
Specifications
Appearance | Colorless |
pH | <2 |
Composition | Hydrochloric Acid 0.05mol/L |
Concentration | 1.823g HCl/l H2O = 0.05 N (±0.0001/20°C) |
Density | 1g/mL |
Odor | Odorless |
Quantity | 1 L |
Physical Form | Liquid |
Solubility Information | Soluble in Water |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hydrochloric Acid, 0.05M, Chem Lab™ >
Spot an opportunity for improvement?Share a Content Correction