missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Reitenspiess™ Hose Cleaning Brush with Eyelet
The Hose Cleaning Brush with Eyelet features a twisted galvanized wire handle with eyelet. Available with with nylon or natural bristles.
142.00 NOK
Specifications
Product Type | Hose Brush |
---|---|
Handle Material | Galvanized Wire |
Handle Type | Twisted Wire |
Diameter (Metric) Bristle | 30 mm |
Length (Metric) | 1000 mm |
Description
- Twisted galvanized wire handle with eyelet
- Choose between nylon or natural bristles
Specifications
Hose Brush | |
Twisted Wire | |
1000 mm |
Galvanized Wire | |
30 mm | |
150 mm |