Learn More
Sperian™ Honeywell™ Viking Noise Blocking Ear Muffs
Honeywell™ Viking Noise Blocking Ear Muffs feature a multi-position headband for positioning over the head, behind the head, or under the chin. Attached elastic headband strap allows better positioning behind the head or under the chin. Suitable for electrical environments.
565.00 NOK
Specifications
Certifications/Compliance | PPE CAT II, ISO 9001/2000, 29 CRF 1910.95, 2003/10/EC, 89/686/EEC |
---|---|
For Use With (Application) | Noise Blocking Ear Muff |
Product Type | Hearing Protection |
Dielectric | Yes |
Style | Multi-position |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
12685033
|
Sperian™
1011170 |
Black, Silver | N/A | ||||||
Description
- Alternative to cap-mounted earmuffs – wear with hard hats, face shields, respirators and other PPE
- Patented Air Flow Control™ technology delivers optimal attenuation across all frequencies without increasing earcup size or weight
- Inner-ventilated headband minimizes pressure on the head, breathes easier in warm/humid climates [V2 and V3 only]
- Non-deforming outer headband withstands rough treatment in the toughest workplaces
- Snap-in ear cushions make replacement quick and easy
Specifications
PPE CAT II, ISO 9001/2000, 29 CRF 1910.95, 2003/10/EC, 89/686/EEC | |
Hearing Protection | |
Multi-position |
Noise Blocking Ear Muff | |
Yes |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.