missing translation for 'onlineSavingsMsg'
Learn More

JULABO™ Ultra-Low Refrigerated-Heating Circulator without Top Panel, FP-SL Series

Powerful circulating pump systems and high heating and cooling capacities guarantee short heat-up and cool-down times. ACC ‘Active Cooling Control‘ provides active cooling control across the whole temperature range. Equipped with an improved insulation to help avoid ice-formation.

266375.00 NOK - 465505.00 NOK

Specifications

Ambient Temperature 5 to 40 °C
Description Ultra-Low Refrigerated-Heating Circulator
Display VFD, LCD
Heating Capacity 3 kW
Includes 2 each barbed fittings for tubing 8 and 12 mm I.D. (pump connections M16x1 female)
View More Specs

Products 4
Product Code Brand Capacity (Metric) Temperature Range Price Quantity & Availability  
Product Code Brand Capacity (Metric) Temperature Range Price Quantity & Availability  
11924858
View Documents Promotion Details
JULABO™
9352795N
22 L -95°C to +0°C
465505.00 NOK
Each
Estimated Shipment: 15-01-2025
to see stock.
Add to basket
 
11964858
View Documents Promotion Details
JULABO™
9352790N
22 L -90°C to +100°C
392450.00 NOK
Each
Estimated Shipment: 15-01-2025
to see stock.
Add to basket
 
11974848
View Documents Promotion Details
JULABO™
9352752N
24 L -60°C to +100°C
266375.00 NOK
Each
Estimated Shipment: 15-01-2025
to see stock.
Add to basket
 
11914858
View Documents Promotion Details
JULABO™
9352755N
27 L -60°C to +100°C
316805.00 NOK
Each
Estimated Shipment: 15-01-2025
to see stock.
Add to basket
 
Description

Description

  • VFD COMFORT DISPLAY
  • LCD DIALOG DISPLAY backlit for convenient interactive operation
  • Keypad for setpoints, warning/safety values and menu functions
  • ICC (Intelligent Cascade Control), self-optimizing temperature control
  • TCF Temperature Control Features to optimize the control behaviour
  • ATC3 3-Point-Calibration
  • Pt100 External sensor connection for measurement and control
  • SMART PUMP, electronically adjustable pump stages
  • Early warning system for low liquid level (DBGM 203 06 059.8)
  • Adjustable high temperature cut-out, visible via display
  • Easily removed venting grill allows for easy cleaning
  • Equipped with handles or castors for an easy transportation
  • RS232/RS485 interface for online communication
  • Integrated programmer for 6 x 60 program steps
  • Connections for solenoid valve and HSP booster pump
  • Proportional cooling control
  • Active Cooling Control
  • Visual liquid level display
Specifications

Specifications

5 to 40 °C
VFD, LCD
2 each barbed fittings for tubing 8 and 12 mm I.D. (pump connections M16x1 female)
±0.05°C
116 cm
Ultra-Low Refrigerated-Heating Circulator
3 kW
22 to 26 L/min
76 cm
60 Hz
Videos
SDS
Documents

Documents

Product Certifications