missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals High Protein Diet, Pellet-Requires Mineral Supplementation
High protein diet consisting of 64% protein.
Brand: MP Biomedicals 0290466920
This item is not returnable.
View return policy
Description
High protein diet consisting of 64% protein, brewer's yeast USP, salt mixture and vitamin fortification.Specifications
Autoclavable | |
Single-use | |
20 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Pellet | |
Non-sterile | |
1 ft. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction