missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ HDPE White Square Narrow Neck Bottle
Manufactured from HDPE for strength and durability. Kautex™ HDPE Square Narrow Mouth Bottles are easily stocked and save space in the laboratory from square shape.
Brand: Kautex™ 2000083992
This item is not returnable.
View return policy
Description
- Square cross-section
- Recessed labelling field
- No cap. Four types of closures available separately
- Ideal for liquids, leak-proof
- packaging
- sending samples
- transport
- storage
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
1 L | |
17 mm | |
HDPE | |
Narrow | |
221 mm | |
85 mm |
White | |
Packaging, Sending Samples, Transport, Storage | |
Narrow | |
Square | |
Narrow Neck Bottle |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction