missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Hamster Diet, Purified, Pellet
Diet formulated for hamsters. Contains a variety of vitamins and minerals.
Brand: MP Biomedicals 0296020120
This item is not returnable.
View return policy
Description
- Diet formulated for hamsters
- Contains vitamins and minerals, casein, cystine, hamster salt mix and hamster vitamin mix
Specifications
Autoclavable | |
Single-use | |
20 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Pellet | |
Non-sterile | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.