missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ HACCP Nesting Stacking Perforated Crate, 600 x 400 x 146 mm

600 x 400 HACCP Nesting Stacking Perforated Crate is ideal for commercial kitchen use and the cold chain process.

Brand:  Gilac™ G180211

 View more versions of this product

Product Code. 15922884

  • 353.00 NOK / Each
Estimated Shipment: 25-06-2025
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • 600 x 400 perforated crate
  • Ideal for commercial kitchen use and the cold chain process
  • Provides ventilation
  • Stacking and nesting when half turned
  • Large perforations meaning that temperatures can be brought down quickly and is easy to clean
  • Crates available in 5 HACCP colors
  • Tracking management thanks to a contents identification label (IML): In mould labelling process whereby the label is injection-moulded into the plastic rendering it permanent and rewritable
    • Use with a water erasable marking pen
Specifications

Specifications

Perforated Crate
Green
7.1 gal.
Food Contact Certified
23.6 in.
15.7 in.
5.7 in.
-40°F to +194°F
HDPE
Rectangular
27 L
Stackable, Nestable
600 mm
400 mm
146 mm
-40°C to +90°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gilac™ HACCP Nesting Stacking Perforated Crate, 600 x 400 x 146 mm > HACCP Nesting Stacking Perforated Crate; Color: Green

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.