missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ Easy-Read™ Environmentally Friendly Pocket Liquid-In-Glass Thermometers

Convenience, portability and easy-to-read

Brand:  H-B Instrument™ B60370-1100

 View more versions of this product

Product Code. 15371460

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

This item is not returnable. View return policy

Description

Description

  • Total immersion thermometers are equipped with a case to protect from breakage
  • Lead-free, yellow back glass and black liquid provides easy readability and fewer reading errors
  • Contains non-toxic, biodegradable, Enviro-Safe™ liquid
  • EnviroKleen™ certified

Applications:

Ideal for field studies, waste water treatment and any “on-the-go” applications.

Order Info

Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Certifications

Manufactured and tested by our USA quality team, these thermometers are traceable to NIST and include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.

Specifications

Specifications

Traceable to NIST. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.
Total
6.3 in.
Glass
50°C
n.a.
±0.5°C
Ideal for field studies, waste water treatment and any “on-the-go” applications.
Window Plastic Case
160 mm
Enviro-Safe™ Liquid
-5°C
-5°C to +50°C
0.5°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
H-B Instrument™ Easy-Read™ Environmentally Friendly Pocket Liquid-In-Glass Thermometers > Window plastic case; Range: -5deg. to +50deg.C; Accuracy: +/-0.5deg.C

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.