missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ Durac™ Plus™ Precision Verification Thermometers

To verify sample temperatures in freezers, refrigerators, incubators and ovens.

Brand:  H-B Instrument™ B60600-0300

 View more versions of this product

Product Code. 17571275

  • 896.97 NOK / Each

Please to purchase this item. Need a web account? Register with us today!


Includes: Multilanguage (English, French, German, Italian, Portuguese and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.
This item is not returnable. View return policy

Description

Description

Blue liquid fill on white backed glass makes it easier to confirm temperature in freezers, refrigerators, incubators.

Applications:
Ideal for chemical industry, petrochemistry, pharmaceutical, medical, cosmetic, producers of chemicals, university, dairies, breweries, distillers, beer cellars, refrigeration house, hot houses, scientific institutes, blood banks, refrigeration/freezer/incubator/oven equipment producers and producers of
laboratory equipment.

Services

Five-year limited. See hbinstrument.com/conditions.php for details.

Specifications

Specifications

Glass Beads
ISO/IEC 17025:2005, A2LA, NIST, DAkkS
Multilanguage instructions, statement of accuracy indicating accuracy traceable to NIST
200 mm
Precision Verification Thermometer
95°C
0.4°C
60 mL
Oven
7.9 in.
Blue Organic Liquid
115°C
95°C to 115°C
0.1°C
Product Suggestions

Product Suggestions

Videos
SDS Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
H-B Instrument™ Durac™ Plus™ Precision Verification Thermometers > Oven, 95deg. to 115deg.C

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.