missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Guinea Pig Diet, Semi-purified, Powder
Purified guinea pig diet, perfect for research and diet.
Brand: MP Biomedicals 0296034350
This item is not returnable.
View return policy
Description
- Purified guinea pig diet, perfect for research and diet
- Contains casein, methionine, alfalfa, Briggs salt mix, and MP vitamin fortification mixture
- Powder form
Specifications
Not Autoclavable | |
Single-use | |
50 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Powder | |
Non-sterile | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.