missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Graduated Polypropylene Cylinder with Embossed Gradations
Read molded-in graduations with ease to ensure accuracy with the Buerkle™ Graduated Polypropylene Cylinder with Embossed Gradations. This graduated cylinder offers excellent chemical resistance for a wide variety of solutions.
Brand: Buerkle™ 7502-0500
This item is not returnable.
View return policy
Description
- Resists temperatures up to 135°C (275°F)
- Autoclavable
- Individually packaged
- Polypropylene plastic
Specifications
500 mL | |
Category B DIN 12681/ISO 6706 | |
58 mm | |
6/Pk. | |
Autoclavable | |
Chemists, During Outdoor Field Work and Wherever Volumetric Measurements Have to Be Made During Production, Laboratories, Workshop | |
Hexagonal | |
Graduated Cylinder |
Polypropylene | |
Embossed | |
Embossed graduation | |
5 mL | |
Round | |
Blue | |
360 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Graduated Polypropylene Cylinder with Embossed Gradations > Capacity: 500mL; Division: 5mL; Height: 360mm
Spot an opportunity for improvement?Share a Content Correction