missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Graduated Polypropylene Cylinder with Embossed Blue Gradations
Measuring cylinder, tall shape, according to DIN 12 680(Glass)/ISO 6706, with hexagonal base. For use in laboratories, chemists, in workshops, during outdoor field work and wherever volumetric measurements have to be made during production.
Brand: Buerkle™ 7503-0250
This item is not returnable.
View return policy
Description
- PP, highly transparent
- Category B (DIN 12681 / ISO 6706)
- Embossed blue graduation with rings at the main points
- Shatterproof
- Adjusted to “In”
Specifications
250 mL | |
Category B DIN 12681/ISO 6706 | |
44 mm | |
6/Pk. | |
Autoclavable | |
Chemists, During Outdoor Field Work and Wherever Volumetric Measurements Have to Be Made During Production, Laboratories, Workshop | |
Hexagonal | |
Graduated Cylinder |
Polypropylene | |
Embossed | |
Embossed blue graduation with rings at the main points | |
2 mL | |
Round | |
Blue | |
315 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Graduated Polypropylene Cylinder with Embossed Blue Gradations > Capacity: 250mL; Division: 2mL; Height: 315mm
Spot an opportunity for improvement?Share a Content Correction