missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell Graduated Micro Test Tubes
Graduated Micro Test Tubes ideal for sample analysis.
Brand: Kartell 0027904
This item is not returnable.
View return policy
Description
- Graduated Micro Test Tubes ideal for sample analysis
- Flat cap with writing area
- Ideal for samples analysis
- Depending on centrifuge being used, these tubes can withstand a centrifugal force of up to RCF 11,000
- Autoclavable Up to 121°C for 20 minutes with open cap
Specifications
Autoclavable | |
Blue | |
Non-sterile | |
Attached Snap Cap | |
Conical | |
Microcentrifuge Tube |
1.5 mL | |
Polypropylene (Virgin) | |
Yes | |
Cylindrical | |
11,000 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction