missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ 100 x 15 mm Petri Dishes
Crystal Polystyrene (PS) petri dishes with easy to open sleeves.
1106.67 NOK - 1231.43 NOK
Specifications
Material | Polystyrene |
---|---|
Sterility | Non-sterile |
Height (Metric) | 15 mm |
Diameter (Metric) | 90 mm |
Product Code | Brand | Vent | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Vent | Price | Quantity & Availability | ||||||
15478794
|
Gosselin™
SH90-101 |
None |
1106.67 NOK
Pack of 700 |
Estimated Shipment: 08-09-2025
Log in to see stock. |
||||||
15448794
|
Gosselin™
SB91-101 |
1 |
1231.43 NOK
Pack of 825 |
Estimated Shipment: 08-07-2025
Log in to see stock. |
||||||
Description
- Diam. 90 mm
- Crystal Polystyrene (PS)
- Optimal flatness
- Easy opening sleeves
Specifications
Polystyrene | |
Non-sterile | |
15 mm | |
90 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gosselin™ 100 x 15 mm Petri Dishes