missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Glass Vials with Plastic Snap-Cap
With a minimum order quantity of 1 box.
Brand: Karl Hecht™ 42785024
This item is not returnable.
View return policy
Description
- Flat bottom
- With rolled rim
- Available in a range of capacities
Specifications
Natural | |
Approx. 30 mm | |
∼40 mL | |
Snap Cap |
Rolled rim | |
Glass | |
Plastic | |
200/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Karl Hecht™ Glass Vials with Plastic Snap-Cap > Capacity: 40mL
Spot an opportunity for improvement?Share a Content Correction