missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Glass Centrifuge Tubes, Conical

Clear, glass centrifuge tubes provide superior visibility. Karl Hecht™ Glass Centrifuge Tubes, Conical are available graduated/ungraduated, rimmed/rimless, and constructed of AR™ soda glass or Duran™ borosilicate.

Brand:  Karl Hecht™ 40940014

 View more versions of this product

Product Code. 10553462

  • 776.00 NOK / Pack of 100
Only null left
Estimated Shipment: 02-09-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Conical bottom.
  • Graduated or ungraduated.
  • Rimmed or rimless.
  • AR™ soda glass, or Duran™ borosilicate.
Specifications

Specifications

10 to 15 mL
Centrifuge
98 to 100 mm
17 mm
Rimmed Centrifuge Tube
Soda Lime Glass
100/Box
Conical
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Karl Hecht™ Glass Centrifuge Tubes, Conical > Graduations: Ungraduated, Length: 98-100mm, Material: AR™ Soda Glass,Type: Rimmed

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.