missing translation for 'onlineSavingsMsg'
Learn More

General-Purpose BioPharm Silicone Tubing for FH100 and FH100X Pumps

General-Purpose BioPharm Silicone Tubing is suitable for most everyday applications where pressure, accuracy, and long-term pump life are not critical to the process.

Brand:  Masterflex MFLX99991-78

 View more versions of this product

Product Code. 12706767

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Thermo Scientific™ General-Purpose BioPharm Silicone Tubing for FH100 and FH100X Pumps is suitable for most everyday applications where pressure, accuracy, and long-term pump life are not critical to the process. Provides good performance at an economical price.

BioPharm Silicone Tubing (platinum-cured)

  • Tested to operate in Thermo Scientific peristaltic pumps
  • Ultra-smooth inner surface minimizes particle entrapment
  • Very low extractables with documented biocompatibility for sensitive applications
  • Ideal for lab, biotech and pharmaceutical applications
  • Supplied 15.2m (50ft.) per pack
Specifications

Specifications

USP Class VI. FDA 21 CFR 177.2600, Exceeds 3A sanitary standards, European Pharmacopoeia (EP)
6.4 mm
50 ft.
1.6 mm
Ultra-smooth inner surface minimizes particle entrapment. Lower absorption; excellent biocompatibility; no leachable additive, DOP, or plasticizers. Very low extractables. Odorless and nontoxic, fungus-resistant. No taste imparted to transported fluids. Weather, ozone, corona, and radiation resistant.
17
Sterilize by ETO, autoclave, or gamma radiation up to 2.5 Mrad. To autoclave: coil loosely in nonlinting cloth or paper; autoclave at 121┬░C (250┬░F), 1 bar (15 psi) for 30 minutes.
Do not use with concentrated solvents, oils, acids. Relatively high gas permeability.
Good
1/4 in.
Thermal-set Rubber, Siloxane Polymers, Amorphous Silica
1520 cm
FH100
-60°C
24 to 2000mL/min.
CO2: 25,147; H2: ----; O2: 4715; N2: 2284
Translucent Clear to Light Amber
232°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers