missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Unisex Lab Coats

Knit wrist cuffs provide comfortable and secure fit
POA - 234.00 NOK
Specifications
Gender | Unisex |
---|---|
Material | Polyester, Cotton |
Color | White |
Closure Type | Snaps |
Cuff Style | Knit |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15717287
|
Fisherbrand™
19 166 224 |
Small | N/A | ||||||
15727287
|
Fisherbrand™
KP70WH RG M |
Medium | N/A | ||||||
15737287
|
Fisherbrand™
19 166 226 |
Large | N/A | ||||||
15747287
![]() |
Fisherbrand™
19 166 227 |
X-Large | N/A | ||||||
15757287
![]() |
Fisherbrand™
19 166 228 |
2X-Large | N/A | ||||||
15767287
|
Fisherbrand™
19 166 229 |
3X-Large | N/A | ||||||
Description
Knit wrist cuffs provide comfortable and secure fit
- Made of 80/20 polycotton, 5 oz. performance-blend fabric
- Precured durable press with soil-release treatment
- One-piece, lined, notched lapel collar
- 100% polyester-knit cuffs
- Front gripper closures
- One outside left breast pocket, two outside lower pockets Length: 41.5 in. (105cm) based on a size medium
- White
Specifications
Unisex | |
White | |
Knit | |
3 | |
Pre-cure durable press | |
105.4 cm |
Polyester, Cotton | |
Snaps | |
Regular | |
Notched lapel | |
41.5 in. | |
Polyester, Combed Cotton |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Unisex Lab Coats