missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Disc, Untreated, Ground Cylindrical, 50 mm
The faces of the VitraPOR™ standard filter discs are press moulded and may show thickness deviations.
905.00 NOK - 3325.00 NOK
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Sterility | Non-sterile |
No. per Pack | 10/Pk. |
Thickness (Metric) | 4.5 ± 1.0 mm |
Diameter (Metric) Membrane | 50 mm |
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
12060432
|
ROBU VitraPOR™
15502 |
2 |
905.00 NOK
Pack of 10 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
12070432
|
ROBU VitraPOR™
15503 |
3 |
905.00 NOK
Pack of 10 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
12040432
|
ROBU VitraPOR™
15500 |
0 |
905.00 NOK
Pack of 10 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
12080432
|
ROBU VitraPOR™
15504 |
4 |
1065.00 NOK
Pack of 10 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
16842776
|
ROBU VitraPOR™
15509 |
00 |
905.00 NOK
Pack of 10 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
12050432
|
ROBU VitraPOR™
15501 |
1 |
905.00 NOK
Pack of 10 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
12090432
|
ROBU VitraPOR™
15505 |
5 |
3325.00 NOK
Pack of 10 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
16852776
|
ROBU VitraPOR™
1550F |
Fine |
1285.00 NOK
Pack of 10 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
Description
- Highly resistant to most chemicals and temperatures up to 500°C
Specifications
Borosilicate Glass (3.3) | |
10/Pk. | |
50 mm |
Non-sterile | |
4.5 ± 1.0 mm |