missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Disc, Surfaces Plane, Ground Cylindrical, 40 mm
The faces of the VitraPOR™ biplane filter discs from series 16 are precisely ground down to tight tolerances and plane surfaces.
1145.00 NOK - 3420.00 NOK
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Sterility | Non-sterile |
No. per Pack | 10/Pk. |
Thickness (Metric) | 3.5 ± 0.2 mm |
Diameter (Metric) Membrane | 40 mm |
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
16822846
|
ROBU VitraPOR™
16402 |
2 |
1145.00 NOK
Pack of 10 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16842846
|
ROBU VitraPOR™
16404 |
4 |
1300.00 NOK
Pack of 10 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16802846
|
ROBU VitraPOR™
16400 |
0 |
1145.00 NOK
Pack of 10 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16812846
|
ROBU VitraPOR™
16401 |
1 |
1145.00 NOK
Pack of 10 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16862846
|
ROBU VitraPOR™
16409 |
00 |
1145.00 NOK
Pack of 10 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16832846
|
ROBU VitraPOR™
16403 |
3 |
1145.00 NOK
Pack of 10 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16852846
|
ROBU VitraPOR™
16405 |
5 |
3420.00 NOK
Pack of 10 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16872846
|
ROBU VitraPOR™
1640F |
Fine |
1480.00 NOK
Pack of 10 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
Description
- Highly resistant to most chemicals and temperatures up to 500°C
- The biplane version may be required in specific installation circumstances
Specifications
Borosilicate Glass (3.3) | |
10/Pk. | |
40 mm |
Non-sterile | |
3.5 ± 0.2 mm |