missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals Fat Diet, High

Diet high in fat. 45% fat content.

Brand:  MP Biomedicals 0290194450

 View more versions of this product

Product Code. 11415572

  • 26998.20 NOK / 50kg

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Diet high in fat
  • 45% fat content
  • Used in research studies involving fat-related diets
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Not Autoclavable
Single-use
Non-sterile
1 ft.
Animal Diet
50 kg
Refrigerated
0.3048 m
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
MP Biomedicals Fat Diet, High > Fat Diet, High, 50 kg

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.