missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Fat Diet, High
Diet high in fat. 45% fat content.
Brand: MP Biomedicals 0290194420
This item is not returnable.
View return policy
Description
- Diet high in fat
- 45% fat content
- Used in research studies involving fat-related diets

Specifications
Not Autoclavable | |
Single-use | |
Non-sterile | |
1 ft. |
Animal Diet | |
20 kg | |
Refrigerated | |
0.3048 m |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
MP Biomedicals Fat Diet, High > Fat Diet, High, 20 kg
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction