missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Eco Waste Bin and Lid
Large street litter bin with anti-spill lid made from recycled polyethylene. Very sturdy bin with 2 handles for easy handling and 4 locking hooks to secure the lid.
288.90 NOK - 349.78 NOK
Specifications
Color | Black |
---|---|
Autoclavable | Not Autoclavable |
Material | HDPE |
Product Type | Waste Bin |
Product Code | Brand | Capacity (English) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (English) | Price | Quantity & Availability | ||||||
30245685
|
Gilac™
G613541 |
52 L |
288.90 NOK
Each |
Estimated Shipment: 28-04-2025
Log in to see stock. |
||||||
30245689
|
Gilac™
G613641 |
83 L |
349.78 NOK
Each |
Estimated Shipment: 28-04-2025
Log in to see stock. |
||||||
Description
- Large street litter bin with anti-spill lid made from recycled polyethylene
- Very sturdy bin with 2 handles for easy handling and 4 locking hooks to secure the lid
- Nestable without a lid, it's ideal as an outdoor waste bin
- This bin, made in France, is eco-sustainable in design
Specifications
Black | |
Not Autoclavable | |
HDPE | |
Waste Bin |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gilac™ Eco Waste Bin and Lid