missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Single way Stopcock, complete with SBW-J-key

Shut-off taps with threaded plug.

5635.00 NOK - 9090.00 NOK

Specifications

Material Borosilicate Glass (3.3), SBW-J, Polypropylene
Autoclavable Not Autoclavable
Width (Metric) 1.5 mm
For Use With (Application) Installation in glass apparatus and devices
View More Specs

Products 6
Product Code Brand Closure Size Plug Bore Price Quantity & Availability  
Product Code Brand Closure Size Plug Bore Price Quantity & Availability  
15884698
View Documents
DWK Life Sciences
286403604
12.5 NS 2.5 mm
7915.00 NOK
Pack of 50
In Stock
to see stock.
Add to basket
 
15894698
View Documents
DWK Life Sciences
286404806
14.5 NS 2.5 mm
8370.00 NOK
Pack of 50
In Stock
to see stock.
Add to basket
 
15824708
View Documents
DWK Life Sciences
286407203
18.8 NS 6 mm
6340.00 NOK
Pack of 25
Estimated Shipment: 24-03-2025
to see stock.
Add to basket
 
15814708
View Documents
DWK Life Sciences
286406807
18.8 NS 4 mm
5635.00 NOK
Pack of 25
Estimated Shipment: 24-03-2025
to see stock.
Add to basket
 
15804708
View Documents
DWK Life Sciences
286405408
14.5 NS 4 mm
9090.00 NOK
Pack of 50
Estimated Shipment: 24-03-2025
to see stock.
Add to basket
 
15874698
View Documents
DWK Life Sciences
286403407
12.5 NS 2 mm
8025.00 NOK
Pack of 50
Estimated Shipment: 24-03-2025
to see stock.
Add to basket
 
Description

Description

DURAN™ single way stopcocks complete with threaded valve plugs are the most common form of ground shut-off taps. The tap plug is secured in the tap sleeve by a 3-part tap safety catch.

  • Ground shut-off valve sleeve with SBW-J valve plug
  • The 3-part tap safety catch secures the tap plug in the tap sleeve
  • Taper 1:10
  • Glass articles for further processing
Specifications

Specifications

Borosilicate Glass (3.3), SBW-J, Polypropylene
Not Autoclavable
1.5 mm
Installation in glass apparatus and devices
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.