missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ GL 45 Amber Laboratory Glass Bottles w/o Screw-cap and Pour Ring
Click to view available options
Dia.: 70mm; Height: 138mm; Capacity: 250mL
Description
- With easy-to-read scale and large labelling field for easy marking, in fired-on, highly durable white ceramic
- Select sizes available with retrace code
Specifications
Specifications
Capacity | 250 mL |
Color | Amber |
Material | Glass |
Thread Size (Metric) | GL 45 |
Height (Metric) | 138 mm |
Product Type | Laboratory Bottle |
Diameter (Metric) | 70 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'