missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ GL 32 Laboratory Glass Bottles
Click to view available options
Capacity (Metric):
50 mL
Height (Metric):
91 mm
Description
- Service temperature level of screw cap and pouring ring: +140 °C
- Typical applications: storage, sample preparation, transport
- Select sizes available with retrace code
Specifications
Specifications
Capacity | 50mL |
Capacity (Metric) | 50 mL |
Color | Clear |
Material | Glass |
Thread Size (Metric) | GL 32 |
Height (Metric) | 91 mm |
Product Type | Laboratory Bottle |
Diameter (Metric) | 46 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'