missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Burette, Class B, with straight standard ground stopcock

Their precise scaling makes them particularly suitable for titrimetric purposes. The amount of liquid required for titration, but previously unknown, can be read off very accurately after the reaction has been completed.

Brand:  DWK Life Sciences 243282703

 View more versions of this product

Product Code. 15211929

  • 1975.00 NOK / Pack of 2
Estimated Shipment: 30-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The original DURAN™ burettes are made of highly chemically resistant borosilicate glass 3.3. Their precise scaling makes them particularly suitable for titrimetric purposes. The amount of liquid required for titration, but previously unknown, can be read off very accurately after the reaction has been completed. Adjustment is made to drain (Ex) for + 20°C reference temperature. This means that the quantities can be taken exactly according to the scale, since the adhesion of the liquid to the glass was taken into account during calibration. The tolerances for the volume correspond to the error limits of ISO and DIN. DURAN™ burettes are available with glass or PTFE keys. Unlike glass keys, PTFE keys do not have to be greased, which simplifies work in the laboratory.

  • Calibration is based on the poured out volume (Ex) at a + 20°C reference temperature
  • With straight standard ground stopcock
  • The volume content tolerances conform to accuracy Class B
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Autoclavable
Borosilicate Glass (3.3)
2/Pk.
± 0.03 mL
Class B
10 mL
Titration, Volumetric measurement, Measurement analysis
Straight, Standard Ground Stopcock
Buret
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences DURAN™ Burette, Class B, with straight standard ground stopcock > Capacity: 10 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.