missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ LaboPlast™ SteriPlast™ DispoPipette
BIOPHARMAGREENER_CHOICE

Open and insert into liquid to obtain an all-layer sample is obtained. Or keep it closed to and then open once inserted up to the sampling point to obtain a target- point sample. Buerkle™ LaboPlast™ SteriPlast™ DispoPipette is very easy to operate.

1190.00 NOK - 4212.50 NOK

Specifications

Product Type Pipette
Material HDPE
Capacity (Metric) 200 mL
Disposable Single-use
For Use With (Application) For Taking Samples of Liquids Which Are Low in Viscosity
View More Specs

Products 4
Product Code Brand Sterility Price Quantity & Availability  
Product Code Brand Sterility Price Quantity & Availability  
11901501
GREENER_CHOICE
View Documents
Buerkle™
5393-5532
Sterile This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15530793
BIOPHARMAGREENER_CHOICE
View Documents
Buerkle™
5393-5532
Sterile
2052.78 NOK
Pack of 20
Only null left
Estimated Shipment: 31-07-2025
Add to basket
 
10767075
GREENER_CHOICE
View Documents
Buerkle™
5393-5531
Non-sterile This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15520793
GREENER_CHOICE
View Documents
Buerkle™
5393-5531
Non-sterile
1480.21 NOK
Pack of 20
Only null left
Estimated Shipment: 24-07-2025
Add to basket
 
Description

Description

  • All-layer and target point samples possible
  • HDPE
  • Clean room manufactured
  • Optionally sterilized by gamma rays
  • 21mm dia.
  • 20 pieces per pack, individually wrapped
Specifications

Specifications

Pipette
200 mL
For Taking Samples of Liquids Which Are Low in Viscosity
HDPE
Single-use
1000 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Buerkle™ LaboPlast™ SteriPlast™ DispoPipette

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.